- .42 oz Tube
- NLGI 2
- Temperature Resistance 400 °F Continuous to 500 °F Intermittent
- Use on Equipment Exposed to a Wide Range of Operating Temperatures and Environments
features
- Broad temperature resistance
- Superior protection against a wide range of environments
compliances
- NSF H1 registered
- Agriculture Canada approved
| Lubricant Type | High Performance |
| Lubricant | Synthetic |
| NLGI Grade | 2 |
| Temperature Range [Min] | 400 °F |
| Evaporation Percent | .11% @ 100 °C |
| Container Type | Tube |
| NLGI No. | 2 |
| Water-Resistant | Yes |
| Flash Point | >190 °C |
| Base Oil | Polyalphaolefin-Synthetic |
| Application | Equipment Exposed to a Wide Range of Operating Temperatures & Environments |
| Container Size | 0.42 oz |
| ASTM Drop Point | 500 °F |
| Temperature Range [Max] | 500 °F |
| Weight | 0.038 LB |
| EAN or UPC | 79340367845 |

