- 10.1 Aerosol Can
- NLGI 2
- Temperature Resistance 400 °F Continuous to 500 °F Intermittent
- Use on Equipment Exposed to a Wide Range of Operating Temperatures and Environments
features
- NLGI No. 2/severe-duty GC-LB
- High temperature resistance up to 500 °F
- Superior washout resistance ASTM D1264, 0%
- Excellent extreme pressure resistance
- CARB: Complies with VOC regulations as detailed by the California Air Resource Board
- OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
compliances
- NSF H1 rated for incidental food contact
- Agriculture Canada approved
| NLGI No. | 2 |
| Temperature Range [Max] | 500 °F |
| Container Size | 10.1 oz |
| Base Oil | Polyalphaolefin-Synthetic |
| Application | Equipment Exposed to a Wide Range of Operating Temperatures & Environments |
| NLGI Grade | 2 |
| ASTM Drop Point | 500 °F |
| Lubricant | Synthetic |
| Temperature Range [Min] | 400 °F |
| Container Type | Aerosol |
| Lubricant Type | High Performance |
| Evaporation Percent | .11% @ 100 °C |
| Net Fill | 10.1 oz |
| Flash Point | >374 °F |
| Water-Resistant | Yes |
| Weight | 1.042 LB |
| EAN or UPC | 79340367869 |
-
No Air Shipping


