Henkel Loctite
36787
ViperLube® High Performance Synthetic Lubricant, Gear Oil – 90W
Item #101910008
- 1 gal Container
- 90W
- AGMA 5
- Synthetic Polyalphaolefin Based
applications
- Bearings
- Gear sets
- Circulating oil systems
- Chains
- Worn gear units
features
- Extends equipment life
- Reduces oil changes and energy costs
compliances
- 0
| Container Size | 1 gal |
| Container Type | Jug |
| SAE Gear No. | 90W |
| Base Oil | Polyalphaolefin-Synthetic |
| AGMA No. | 5 |
| SAE No. | 90 |
| Weight | 7.785 LB |
