Henkel Loctite
36788
ViperLube® High Performance Synthetic Lubricant, Lightweight Oil
Item #101873933
- 1 gal Container
- SAE Number 10W
- NSF H1 Rated
applications
- Hydraulic systems
- Rotary screw compressors
- Food processing machinery
- Bearings
- Chains
- Valves
features
- Reduces varnish and deposits, minimizing the need for replacement parts and maintenance
compliances
- 0
| Lubricant Type | High Performance |
| Base Oil | synthetic |
| Container Size | 1 gal |
| SAE No. | 10W |
| Application | Food Machinery, Valves, Bearings, Chain, Rotary screw compressors, Hydraulic systems |
| Container Type | Jug |
| Weight | 7.785 LB |
