- 25 mL Syringe
- Rigid Cationic Cure
- Slightly Hazy Color
description
- An ultraviolet-cure, one-part, medium-viscosity cationic epoxy
applications
- Metal
- Plastic
- Glass
features
- Single-component, solvent-free
- Cures in seconds when exposed to ultraviolet/visible light sources
- Thermal-resistant
- Water resistant
- Chemical-resistant
| Container Size | 25 mL |
| Viscosity (cP) | 5,000 |
| Container Type | Syringe |
| Cure Type | Rigid Cationic |
| Color | Slightly Hazy |
| Weight | 0.11 LB |

