- 1 lb Container
- Yellow
- Equipment Can Be Operated in 30 min
description
- A single-component, heat-curing material for fast, temporary belt repairs
features
- Requires no priming
- Equipment can be operated in 30 minutes
| Color | Yellow |
| Container Type | Container |
| Application | Belts |
| Container Size | 1 lb |
| Durometer, Shore A | 65 |
| Functional Cure | 30 min |
| Operating Temperature | 150 °F |
| Weight | 1.15 LB |
| EAN or UPC | 79340377196 |

