Henkel Loctite
38872
ViperLube® High Performance Synthetic Lubricant, Lightweight Oil
Item #101944340
- 1 gal Bottle
- ISO Viscosity Grade 46
- 15W Oil
- NSF H1 Rated
applications
- Hydraulic systems
- Rotary screw compressors
- Food processing machinery
- Bearings
- Chains
- Valves
features
- Reduces varnish and deposits, minimizing the need for replacement parts and maintenance
compliances
- 0
| Flash Point | 450 °F |
| SAE No. | 15W |
| Container Size | 1 gal |
| Container Type | Jug |
| Application | Food Machinery, Valves, Bearings, Chain, Rotary screw compressors, Hydraulic systems |
| Weight | 7.65 LB |
