Henkel Loctite
38874
ViperLube® High Performance Synthetic Lubricant, Lightweight Oil
Item #103279876
- 55 gal Drum
- ISO Viscosity Grade 46
- 15W Oil
- NSF H1 Rated
applications
- Hydraulic systems
- Rotary screw compressors
- Food processing machinery
- Bearings
- Chains
- Valves
features
- Reduces varnish and deposits, minimizing the need for replacement parts and maintenance
compliances
- 0
| Container Type | Drum |
| Flash Point | 450 °F |
| SAE No. | 15W |
| Application | Food Machinery, Valves, Bearings, Chain, Rotary screw compressors, Hydraulic systems |
| Container Size | 55 gal |
| Weight | 428.0 LB |
