Henkel Loctite
38880
ViperLube® High Performance Synthetic Lubricant, Gear Oil – 90W
Item #103266154
-
Delivery Via Truck
- 55 gal Drum
- ISO Viscosity Grade 460
- 140W Oil
- NSF H1 Rated
applications
- Gear sets
- Bearings
- Circulating oil systems
- Chains
- Worn gear units
features
- Extends equipment life
- Reduces oil changes and energy costs
compliances
- 0
| ISO Viscosity Grade | ISO-460 |
| SAE No. | 140 |
| SAE Gear No. | 140W |
| Container Type | Drum |
| AGMA No. | 5 |
| Container Size | 55 gal |
| Flash Point | 450 °F |
| Weight | 428.0 LB |
-
Delivery Via Truck

