- 30 lb Pail
- NLGI 2
- Opaque White Color
- Laster Four Times Longer Than Petroleum-Based Lubricants
- Contains PTFE
description
- Lasts four times longer than petroleum-based lubricants.
features
- Withstands temperatures up to 420 °F (520 °F intermittent)
- Contains PTFE for added protection against friction and wear
- Nonflammable
- Contains no ODCs
compliances
- 0
| NLGI No. | 2 |
| NLGI Grade | 2 |
| Base Oil | Polyalphaolefin-Synthetic |
| Additives | Teflon |
| Application | Equipment Exposed to a Wide Range of Operating Temperatures & Environments |
| Color | Opaque White |
| Container Type | Pail |
| Color Code | White |
| Temperature Range [Max] | 420 °F |
| Container Size | 30 lb |
| USDA/FDA | NSF H1 |
| Weight | 30.0 LB |

