- Clover® Silicon Carbide Grease Mix
- 1 lb Can
features
- Standard abrasive paste for fast metal removal
- Produces a smooth, flat surface but not a polished one
- Leaves a rust preventing film on lapped surfaces
- Uses include lapping and honing and grinding activities for valve seats, gear teeth, dowel holes in dies, bushings, and more
| Container Size | 1 lb |
| Container Type | Can |
| Type | Clover Compound |
| Packing Type | Can |
| Color | Gray/Black |
| Carrier Material | Petroleum |
| Specific Gravity [Max] | 1.240 |
| Specific Gravity [Min] | 1.100 |
| Abrasive Material | Silicon Carbide |
| Grit | 54 |
| Weight | 1.35 LB |
| EAN or UPC | 79340394834 |

