- Packaged 6/Bag
- for Mixing and Dispensing Epoxies in 50 mL Cartridges
description
- Mixing nozzles for use with Fixmaster® 50 ml epoxy cartridges (not for use with Rapid Rubber Repair)
| Color | Clear |
| Container Size | 50 mL |
| Use With | Fixmaster® 50 mL Epoxy Cartridges |
| Container Type | Cartridge |
| Origin | Epoxy Accessories |
| Weight | 1.0 LB |

