- 2 gal Kit
- Self-Leveling, Non-Shrinking Grout for Installing Machinery, Setting Anchor Bolts
- Cures Quickly
- Forms Strong Bonds to Old Concrete and to Itself
description
- Self-leveling, nonshrinking grout for installing machinery and setting anchor bolts.
applications
- Can be poured up to 1" thick
- Forms strong bonds to old concrete and to itself
features
- Cures quickly
- Compression strength and chemical resistance are superior to concrete
compliances
- 0
| Container Type | Kit |
| Cure Speed Time | 12 h |
| Color | Red |
| Container Size | 2 gal |
| Functional Cure | 12 h |
| Temperature Range [Max] | 200 °F |
| Weight | 24.55 LB |
-
No Air Shipping


