- 40 lb Kit
- Epoxy paste ideal for backing mill liners under typical dry service
- Also secures liner bolts in holes
applications
- Particularly useful in backing head liners, division heads and diaphragms
features
- 100% solids epoxy paste
- Eliminates dismantling process
- Trowels easily in place in any area of a mill where backing material is required
- Secures liner bolts in their holes
- Works under temperatures of -20 °F to 180 °F (-28 °C to 82 °C)
| Container Type | Kit |
| Functional Cure | 8 h |
| Compound Type | Backing |
| Hardness (Shore D) | 90 |
| Container Size | 40 lb |
| Color | Brown |
| Compressive Strength | 16000 psi |
| Temperature Rating [Max] | 180 °F |
| Weight | 45.0 LB |
| EAN or UPC | 793403974848 |

