- Light Yellow, Milky White, Tan Color
description
- LOCTITE® AA H3300 is a yellow, highly thixotropic, 2-part, room temperature curing methacrylate adhesive system providing fixturing strength within 6 - 12 minutes. It forms resilient bonds and maintains its strength over a wide range of temperatures. It is suited to a variety of substrates with minimal preparation. Suitable substrates are PVC, polycarbonate, acrylic, ABS, stainless steel and FRP.
applications
- Ideal for applications requiring fast fixturing
- Composite assemblies
- Plastics
features
- Non-sagging gaps filled to 0.375 in (9.525 mm)
- Superior impact and peel strength
- Offers excellent tolerance to off-ratio mixing
- Little or no surface preparation
- Rapid room temperature cure
- Excellent environmental resistance
- 100% reactive
| Application | Plastics, Composite Assemblies |
| Viscosity (cP) | 150,000/85,000 |
| Color | Light Yellow, Milky White, Tan |
| Container Size | 400 mL |
| Cure Speed Fixture | 6 min |
| Container Type | Dual Cartridge |
| Cure Speed | N/A |
| Gap Fill (Diametral) | N/A |
| Shear Strength (Steel/Steel) | 3350 psi |
| Use With | Acrylonitrile Butadiene Styrene (ABS), Metal: Steel - Stainless Steel, Polycarbonate |
| Viscosity | 85000 mPa·s (cP) - 125000 mPa·s (cP), 80000 mPa·s (cP) - 160000 mPa·s (cP) |
| Specific Gravity | 1.04, 1.03, 1.05 |
| Cure Type | Room Temperature (Ambient) Cure |
| Weight | 0.4 LB |
| EAN or UPC | 79340830196 |
-
No Air Shipping


