- Legacy part 83069
- 50 mL Dual Cartridge
- Clear
- General Purpose
- 50 min Working Time
description
- LOCTITE® EA 0151 Epoxy is a general purpose, ultra clear, thixotropic paste adhesive and multiple surface structural adhesivewith a 50-minute worklife. Allows for extended adjustment time. Adhesive for fiber optic components.
| Container Type | Dual Cartridge |
| Overlap Shear Strength [Min] | 1850 psi |
| Tg | 58 °C |
| Mixing Ratio | 2.7:1 |
| Container Size | 50 mL |
| Hardness (Shore D) | 85 |
| Color | Clear |
| Peel Strength (PIW) [Min] | N/A |
| Weight | 0.17 LB |
| EAN or UPC | 79340830691 |

