- Clear, Milky White, Amber Color
description
- LOCTITE® EA 608 is a clear, 2-part, fast setting epoxy adhesive used in many applications where optical clarity and/or fast cure rates are needed. It bonds a variety of materials including metals and plastics.
features
- Clear
- Fast setting and cure rates
- Optical clarity
- Bonds a variety of metals and plastics
| Application | Bonding/Sealing, Encapsulating, Potting |
| Hardness (Shore D) | 80 |
| Peel Strength (PIW) [Min] | N/A |
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Color | Clear, Milky White, Amber |
| Viscosity | 20000 mPa·s (cP) - 40000 mPa·s (cP) |
| Container Type | Dual Cartridge |
| Pot Life | 5 min @ 25.0 °C ( 77.0 °F ) 20 g Mass |
| Container Size | 50 mL |
| Overlap Shear Strength [Min] | 2000 psi |
| Use With | Metal, Plastic |
| Cure Type | Heat Cure, Room Temperature (Ambient) Cure |
| Family Name | 608™ Hysol® Epoxy Adhesive |
| Mixing Ratio | 1:1 |
| Weight | 0.17 LB |
| EAN or UPC | 79340830752 |

