- 2.8 oz Container
- Clear, Milky White, Amber Color
description
- LOCTITE® EA 608 is a clear, 2-part, fast setting epoxy adhesive used in many applications where optical clarity and/or fast cure rates are needed. It bonds a variety of materials including metals and plastics.
features
- Clear
- Fast setting and cure rates
- Optical clarity
- Bonds a variety of metals and plastics
| Viscosity | 20000 mPa·s (cP) - 40000 mPa·s (cP) |
| Container Size | 2.8 oz |
| Overlap Shear Strength [Min] | 2000 psi |
| Application | Bonding/Sealing, Encapsulating, Potting |
| Mixing Ratio | 1:1 |
| Container Type | Epoxi-Patch® Kit |
| Use With | Metal, Plastic |
| Color | Clear, Milky White, Amber |
| Hardness (Shore D) | 80 |
| Cure Type | Heat Cure, Room Temperature (Ambient) Cure |
| Peel Strength (PIW) [Min] | N/A |
| Pot Life | 5 min @ 25.0 °C ( 77.0 °F ) 20 g Mass |
| Weight | 0.26 LB |
| EAN or UPC | 79340830820 |

