- Gray, White, Black Color
description
- LOCTITE® EA 9460 is a gray, 2-part, thixotropic, modified epoxy adhesive formulated for ease of use and good balance of properties. It gives very high peel strength and excellent shear strength. Its flexibility makes it useful for bonding dissimilar substrates. Recommended substrates include metals, engineering thermoplastics and thermoset laminates such as sheet molding compound (SMC).
features
- Smooth paste
- Non-sag slump resistance
- Easy to mix and dispense
- Resistant to automotive fluids
- Quick heat response
- Extended working life
- Impact resistant
- Fatigue resistant
- Primers not required
compliances
- ASTM D3167
| Peel Strength (PIW) [Min] | 35 |
| Hardness (Shore D) | 80 |
| Physical Form | Paste |
| Mixing Ratio | 1:1 |
| Cure Type | Heat Cure, Room Temperature (Ambient) Cure |
| Container Type | Cartridge |
| Application | Bonding |
| Container Size | 50 mL |
| Color | Gray, White, Black |
| Overlap Shear Strength [Min] | 3200 psi |
| Weight | 0.18 LB |
| EAN or UPC | 79340831292 |

