- 25 lb Kit
- Rubber-Modified Epoxy Protects Against Sliding Abrasion and Impact to 250 °F
- Trowelable
description
- Rubber-modified epoxy
features
- Protects against sliding abrasion and impact
- Resists up to 250 °F (121 °C)
- Trowelable
| Container Type | Kit |
| Functional Cure | 6 h |
| Color | Grey |
| Container Size | 25 |
| Compound Type | High Impact |
| Working Time [Max] | 30.000 min |
| Compressive Strength | 15000 psi |
| Operating Temperature | 250 °F |
| Temperature Rating [Max] | 250 °F |
| Hardness (Shore D) | 85 |
| Weight | 29.0 LB |
-
No Air Shipping


