- 1 qt Can
- Resin
- Re-Enterable Polyurethane for Deep Potting Applications That Require Flexibility, Impact Strength and Repairability
description
- A re-enterable polyurethane for deep potting applications that require flexibility, impact strength, and reparability
| Container Type | Can |
| Gel Time | 25 min |
| Container Size | 1 qt |
| Chemistry | 2 Part Polyurethane |
| Hardness (Shore A) | 10 |
| Cure Type | Heat |
| Weight | 2.43 LB |

