- 14 oz Can
- Cleans Deeply But Gently w/Maximum Skin Conditioning Emolients
- Regular Use Greatly Inhibits Growth Of Microorganisms Commonly Found On Skin
description
- Cleans deeply but gently with maximum skin-conditioning emollients. Regular use greatly inhibits growth of microorganisms commonly found on skin.
| Color | White |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Soil Type | Heavy Duty & Grease |
| Odor | Antiseptic |
| Soap Type | Antiseptic |
| Container Size | 14 oz |
| Container Type | Can |
| Weight | 1.07 LB |

