Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Big Foot® Heavy-Duty Pedestrian Grade

40303

Big Foot® Heavy-Duty Pedestrian Grade
Item #100869319
  • 5 gal Can
  • Yellow
  • Use in Areas w/ Heavy Pedestrian of Light Rolling Traffic
  • Ideal For Ramps, Walkways, Locker Rooms, Stairs, And Assembly Areas
Big Foot® Heavy-Duty Pedestrian Grade
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 5 gal Can
  • Yellow
  • Use in Areas w/ Heavy Pedestrian of Light Rolling Traffic
  • Ideal For Ramps, Walkways, Locker Rooms, Stairs, And Assembly Areas

description

  • For areas with heavy pedestrian or light rolling traffic. Ideal for ramps, walkways, locker rooms, stairs and assembly areas.

features

  • CARB: Complies with VOC regulations as detailed by the California Air Resource Board
  • OTC: Complies with VOC regulations as detailed by the Ozone Transport Commission
Container Type Pail
Color Yellow
Container Size 5 gal
Functional Cure 12 h
Weight 72.0 LB
EAN or UPC 79340403031
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison