- 4 in x 15 ft Yellow tape
- Urethane-impregnated fiberglass tape for reliable temporary pipe repairs
applications
- Reliable, temporary, emergency repairs of metal, plastic and composite pipes
features
- Designed to make on-site pipe repairs in minutes without tools or specially trained personnel
- Activated by water and applied by simply wrapping around the damaged areas
- Maximum temperature: 250 °F
includes
- Vinyl/rubber tape
- Urethane-impregnated fiberglass tape
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Container Size | N/A |
| Container Type | Roll |
| Color | Yellow |
| Temperature Range [Max] | 250 °F |
| Size (text) | 4 in x 15 ft tape |
| Type of Chemical | Urethane Pipe Repair |
| Weight | 0.529 LB |

