- Pink, Off White, Pink Color
description
- LOCTITE® EA 9412 is a pink, 2-part, low-viscosity epoxy adhesive which provides flexible bonds. This makes it useful for joining different substrates. The product can also be used as a laminating resin and for potting. It cures at room temperature in 24 hr, although this can be shortened using heat to as little as 1 hr. It can be injected into pre-assembled parts.
features
- Provides flexible bonds
- Low viscosity, self-leveling, and flowable
- Can be injected into pre-assembled parts
- Easy to mix
- Room temperature cure
- Excellent low temperature properties
- Good wetting
- High peel strength
| Hardness (Shore D) | 75 |
| Color | Pink, Off White, Pink |
| Mixing Ratio | 3.5:1 |
| Application | High Strength |
| Overlap Shear Strength [Min] | 4000 psi |
| Bond Time | 1 h |
| Container Size | 10 lb |
| Cure Type | Room Temperature (Ambient) Cure |
| Container Type | Kit |
| Weight | 11.12 LB |
| EAN or UPC | 79340831070 |

