- Off White, Cream, Clear Color
description
- LOCTITE® EA 9430 is a 2-part, off-white epoxy that exhibits very good resistance to hydraulic fluids, fuel and chemicals. Due to its long open time it can also be used for large potting applications, e.g. in gas separation filters. The product shows high temperature stability and low shrinkage rates.
features
- good resistance to hydraulic fluids and fuels
- Long open time
- High temperature stability
- Low shrinkage
compliances
- ASTM D3167
| Overlap Shear Strength [Min] | 4700 psi |
| Hardness (Shore D) | 75 |
| Container Type | Kit |
| Color | Off White, Cream, Clear |
| Mixing Ratio | 4:1 |
| Application | Bonding |
| Peel Strength (PIW) [Min] | 60 |
| Viscosity | 12000 mPa·s (cP), 200000 mPa·s (cP) - 400000 mPa·s (cP), 40 mPa·s (cP) |
| Container Size | 10 lb |
| Weight | 11.12 LB |
| EAN or UPC | 79340831131 |

