- Translucent, Light Amber Color
description
- LOCTITE® AA 3972 is a light-cured, medium viscosity, acrylic-based adhesive which is designed to offer high adhesion to soft PVC. This fluorescing product is both fixed and tack-free in a time of just 5 secs and offers a depth of cure >13 mm. It is also highly suitable for joining metals.
features
- Offers high adhesion to soft PVC
- Well suited to metals
- Fast curing
- Medium viscosity
| Technology | Acrylic |
| Specific Gravity | 1.06 @ 77 °F |
| Color | Translucent, Light Amber |
| Weight | 0.09 LB |
| EAN or UPC | 79340362949 |

