- Legacy part 96676
- 150 mL Coaxial Cartridge
- Repair Conveyor Belts and Other Damaged Rubber Equipment Quickly and Easily
description
- Premium-quality belt repair product designed to repair conveyor belts and other damaged rubber equipment quickly and easily. Repairs will have the same durability and flexibility as the belt. The 400 mL cartridge requires the use of a Loctite® Rapid Rubber Repair Dispenser. Also available in a kit with etching agent, cleaner, accelerator, brushes and plastic towels.
| Functional Cure | 2 h |
| Adhesive Tensile Shear | 13000 psi |
| Application | Belts |
| Durometer, Shore A | 82 |
| Color | Black |
| Container Type | Coaxial Cartridge |
| Container Size | 150 mL |
| Operating Temperature | 180 °F |
| Weight | 0.777 LB |
| EAN or UPC | 79340966765 |
-
No Air Shipping


