- Legacy part 96677
- Kit
- Repair Conveyor Belts and Other Damaged Rubber Equipment Quickly and Easily
description
- LOCTITE PC 7393 Rapid Rubber Repair is a two-part, self-mixing system with exceptional handling, curing and performance properties. This rubber repair system is ideal for fast, onsite repairs. The unique formula is highly flexible, extremely tough and will not fracture under stress. Designed to repair rubber, urethane, PVC, metals, and more.
features
- Easy-to-use, self-mixing system
- Fast curing
- High performance urethane
- Forms permanent bonds to rubber, urethane, PVC, metal, glass, masonry and plastics
- Extremely convenient for fast, on-site repairs, especially to conveyor belts and other rubber parts exposed to weather and extreme wear
| Container Type | Kit |
| Application | Belts |
| Color | Black |
| Operating Temperature | 180 °F |
| Functional Cure | 2 h |
| Container Size | 400 mL |
| Durometer, Shore A | 82 |
| Weight | 3.15 LB |
| EAN or UPC | 79340966772 |
-
No Air Shipping


