Skip to content Skip to navigation menu
Liquid Adhesive

434089

Liquid Adhesive
Item #100869176
  • Adhesive
Liquid Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adhesive

description

  • LOCTITE® AA 3942 is a transparent to hazy UV acrylic fluorescent liquid adhesive used in applications requiring fast cure, flexibility, high adhesion and autoclave resistance. It cures in seconds when exposed to light and has excellent adhesion to glass, plastics and metal. It is suitable for use in the assembly of disposable medical devices and achieves exceptional needle pull strengths on most hub substrates.

features

  • Qualified to Henkel's ISO 10993 Protocol
  • Suitable for use in the assembly of disposable medical devices
  • Free of undissolved solids
  • Specifically designed for bonding stainless steel cannulae into hubs, syringes and lancets for needle assemblies
  • Cures in seconds
  • Achieves excellent adhesion to glass, plastics and metal
  • Fluoresces under black light to facilitate the inspection of bonded assemblies
Physical Form Liquid
Color Clear, Hazy
Weight 2.41 LB
EAN or UPC 79340364813
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison