- Translucent Color
description
- LOCTITE® AA 3921 is a light-cured, acrylic-based adhesive formulated to provide flexible bonds when joining stress-sensitive plastics. The product offers a depth of cure >13 mm and a fixturing time of just 3 secs. Qualified to ISO 10993 for medical device applications such as bonding stainless steel cannulae into hubs, syringes and lancets for needle assemblies.
features
- Also bonds metals, glass and ceramics in secs.
- Particularly suited to stress-sensitive plastics
- ISO 10993 qualified
- Low viscosity
| Specific Gravity | 1.03 @ 77 °F |
| Technology | Acrylic |
| Color | Translucent |
| Weight | 2.48 LB |
| EAN or UPC | 79340364851 |

