- Acrylic Adhesive
description
- LOCTITE® AA 3924 is a transparent to hazy liquid, fluorescent, UV acrylic adhesive free of undissolved solids. It is suitable for a wide variety of applications that require fast cure, flexibility, high adhesion and autoclave resistance. It achieves excellent adhesion to glass, plastics and metal. It is suitable for the assembly of disposable medical devices, having Henkel's ISO 10993 Protocol.
features
- Qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices
- Suitable for a wide variety of applications that require fast cure, flexibility, high adhesion and autoclave resistance
- Suitable substrates include polyvinyl chloride, thermoplastic, polycarbonate, metal and glass
- Specifically designed for bonding stainless steel cannulae into hubs, syringes and lancets for needle assemblies
| Standard | ISO 10993 |
| Technology | Acrylic |
| Cure Type | UV Cure |
| Elongation At Break | 280 % |
| Weight | 0.09 LB |
| EAN or UPC | 79340364882 |

