- Translucent Color
description
- LOCTITE® AA 3926 is a high viscosity, acrylic-based light-cured adhesive that provides flexible bonds when joining stress-sensitive plastics. It also offers low yellowing in sunlight conditions. It delivers a depth of cure >13 mm and a fixturing time of just 3 secs and can also bond metals, glass and ceramics and is qualified to ISO 10993.
features
- Particularly suited to stress-sensitive plastics
- Deep curing, rapid fixturing
- ISO 10993 qualified
- Low yellowing
| Technology | Acrylic |
| Color | Translucent |
| Specific Gravity | 1.08 @ 77 °F |
| Weight | 2.58 LB |
| EAN or UPC | 79340364936 |

