Skip to content Skip to navigation menu
Translucent 1 L Liquid Adhesive

444375

Translucent 1 L Liquid Adhesive
Item #100869190
  • 1 L Container
Translucent 1 L Liquid Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 L Container

description

  • LOCTITE® AA 3971 is a transparent, UV acrylic, instant, liquid adhesive suitable for applications requiring fast cure and high adhesion to plasticized materials. Its viscosity makes it well suited for applications where the adhesive will be dispensed in the well after the cannulae and the hub have been assembled. Henkel's ISO 10993 Protocol makes it suitable for use in disposable medical devices.

features

  • Fluorescence facilitates inspection of bonded assemblies for adhesive presence
  • Qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices
  • Designed for bonding cannulae into hubs, syringes and lancets
  • Cures in seconds when exposed to light of the proper wavelength and intensity
  • Suitable for various applications requiring fast cure and high adhesion to plasticized materials
Color Translucent
Physical Form Liquid
Container Size 1 L
Weight 2.47 LB
EAN or UPC 79340368057
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison