- 30 lb Container
description
- LOCTITE® LB 8034 is an advanced multi-purpose grease that is composed of synthetic PAO (polyalphaolefin) base stocks and a calcium sulfonate additive. Ideal for use as a long-life lubricant in industrial applications. It is ideal for use on food processing equipment, as a release agent on gaskets or seals and is an acceptable choice for use as a protective anti-rust film.
features
- Designed for use as a long-life lubricant
- Suited to a wide range of operating temperatures and environments
- Provide superior protection in industrial applications
- Registered to NSF Category H1 for use as a lubricant with incidental food contact in and around food processing areas (This is a regional approval)
- Acceptable choice for use as a protective anti-rust film
- Can be used as a release agent on gaskets or seals
compliances
- NSF H1 registered
- Agriculture Canada approved
| Flash Point | >374 °F |
| Lubricant | Synthetic |
| Base Oil | Polyalphaolefin-Synthetic |
| Container Type | Pail |
| Lubricant Type | High Performance |
| ASTM Drop Point | 500 °F |
| Evaporation Percent | .11% @ 100 °C |
| Container Size | 30 lb |
| Temperature Range [Min] | 400 °F |
| Temperature Range [Max] | 500 °F |
| Application | Equipment Exposed to a Wide Range of Operating Temperatures & Environments |
| Water-Resistant | Yes |
| NLGI No. | 2 |
| Weight | 33.83 LB |
| EAN or UPC | 79340370616 |

