- 19 g Container
- Blue Color
description
- LOCTITE® 248 is a general purpose threadlocker with medium bond strength. This product is available in a convenient stick format. This threadlocker secures and seals bolts, nuts and studs to prevent loosening due to vibration. The product works on all metals, including passive substrates such as stainless steel, aluminum and plated surfaces. It is proven to be tolerant of minor contamination due to industrial oils, e.g. motor oils, corrosion prevention oils and cutting fluids.
applications
- Can be applied to a part even if assembly is not immediate
- Volume assembly
- Pump or motor mounting bolts
- Equipment housing screws
- Engine rocker nuts
features
- Convenient stick format prevents dripping
- Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
- Works on all metals, including passive substrates (e.g. stainless steel, aluminum, plated surfaces)
- Proven to tolerate minor contamination by industrial oils, e.g. motor oils, corrosion prevention oils and cutting fluids
- Permits disassembly with hand tools
compliances
- CFIA
| Physical Form | Semi-Solid Stick |
| Container Type | Stick |
| Strength | Medium |
| Fastener Size Range | 1/4 in to 3/4 in |
| Container Size | 19 g |
| Color | Blue |
| Weight | 0.04 LB |
| EAN or UPC | 79340370876 |

