- White Color
description
- LOCTITE® 561 is an white, semi-solid methacrylate thread sealant stick, an ideal toolbox product for maintenance and repair that won’t spill or leak. Fast, reliable curing on metal, tapered pipe threads and fittings with a thread size up to M80/R3”, its breakaway torque rating is 2Nm. This is a low strength product for easy disassembly. Service temperature is from -55 to +150ºC, NSF approved.
applications
- Pulp and paper mills
- Water and wastewater treatment facilities
- Marine
- Automotive
- Industrial equipment
features
- Won’t spill or leak
- Easily portable
- Provides instant low pressure seal
- Doesn’t creep, shrink or block systems
- NSF approved
- Low disassembly strength
compliances
- UL® classified
- ULC classified
- CSA International
- NSF/ANSI 61 approved
- Agriculture Canada approved
| Container Type | Stick |
| Application | Industrial, Automotive, Marine, Pulp & Paper, Chemical Processing, Petroleum Refining |
| Strength | N/A |
| Physical Form | Semi-Solid Stick |
| Container Size | 19 g |
| Breakaway Torque (Steel M10) | 6 Nm |
| Color | White |
| Weight | 0.04 LB |
| EAN or UPC | 79340371279 |

