- Lubricant
description
- LOCTITE® LB 8065 is a copper colored, naphthenic oil, anti-seize in the form of a lubricant stick. All mated parts, studs, bolts, flanges and gaskets, remove more easily and in cleaner and better condition. This product can be used on copper, brass, cast iron, steel, all alloys including stainless steel, all plastics and all non-metallic gasketing materials.
applications
- Electrically conductive
- Aluminum
- Soft metals
features
- Typical applications include original equipment and maintenance, and equipment associated with petroleum chemicals, steel mills, power plants, marine motorering and foundries
- Typically used in applications up to +982°C
- Provides a shield against high temperature seizing and galling
| Temperature Range [Max] | 1800 °F |
| Color | Copper |
| Application | Metal, OEM Parts |
| Base Oil | Petroleum |
| Container Type | QuickStix™ |
| Anti-Corrosion | Excellent |
| Grade | Copper |
| Solid Lubricant | Copper/Graphite |
| Temperature Range [Min] | -20 °F |
| Container Size | 20 g |
| Weight | 0.09 LB |
| EAN or UPC | 79340372290 |

