- Lubricant
description
- LOCTITE® LB 8060 is a silver colored, heavy-duty, high temperature, anti-seize naphthenic oil thread lubricant in a stick form. Its smooth texture is suitable for protecting fine threads, snug slip fits or other closely mated parts. It is used to lubricate and permit easy disassembly of assemblies exposed to high temperatures. It is typically used in applications up to +1,598 °F (+870 °C).
applications
- For use in assemblies up to 1,600 °F (871 °C)
- High temperature and heavy contact pressure applications
- Bolts
- Bushings
- Fittings
- Flanges
- Foundries
- Gaskets
- Headers
features
- Suitable for protecting fine threads, snug slip fits or other closely mated parts
- Used to lubricate and to permit easy disassembly of assemblies exposed to high temperatures
- Thread lubricant in a stick form
compliances
- Canada Food Inspection Agency approved
- Approved by the American Bureau of Shipping
- Mil-PRF907-F
| Temperature Range [Max] | 1600 °F |
| Container Size | 20 g |
| Application | High Temperature Applications |
| Grade | Silver |
| Container Type | QuickStix™ |
| Base Oil | Petroleum |
| Physical Form | Semi-Solid Stick |
| Color | Silver |
| Anti-Corrosion | Excellent |
| Weight | 0.09 LB |
| EAN or UPC | 79340372306 |

