- 25 ml Container
description
- LOCTITE® AA 3301 is a transparent, colorless, light-cured, universal, acrylic-based instant adhesive, suitable for metals and stress-sensitive plastics with a high, on-demand, curing speed. Depth of cure is >13 mm. Tack free time >30 secs. Fixturing time is 12 secs. Shore hardness: D 69. Viscosity 160 mPa·s.
features
- High-speed cure on demand
- Optical clarity
- 1-part system
- For stress-sensitive plastics
- Tack free time >30 secs.
- Fixturing time 12 secs.
- Well suited to plastics and metals
- Suitable for glass and ceramics
| Container Type | Syringe |
| Application | Metal, Glass, Thermoplastic, Polycarbonate, Polyvinylchloride |
| Temperature Range [Min] | -65 °F |
| Cure Type | Ultraviolet, Visible |
| Color | Translucent |
| Container Size | 25 ml |
| Temperature Range [Max] | 300 °F |
| Weight | 0.09 LB |
| EAN or UPC | 79340197336 |

