- Legacy part 32390
- Sealant
- Black
- 300 ml Cartridge
applications
- Bonding
- Sealing
features
- A 100% silicone sealant for bonding, sealing and gasketing applications
- Has superior adhesion and flexibility
- Doesn't crack, shrink or chalk
- Low volatility
| Container Type | Cartridge |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -65 °F |
| Resistance (Chemical) | Oil, Water, Weather |
| Caulk/Sealant Type | General Purpose |
| Applicable Materials | Metals, Woods, Plastics, Glass |
| Color | Black |
| Full Cure Time @ Temperature | 24 h @ 77 °F |
| Chemical Compound | Silicone |
| Container Size | 300 mL |
| Type | Silicone Adhesive Sealant |
| Physical Form | Paste or Gel |
| Fix Cure Time @ Temperature | 25 min @ 77 °F |
| Packing Type | Cartridge |
| Weight | 0.833 LB |
| EAN or UPC | 79340323902 |

