- 50 ml Container
- Clear, Milky White, Amber Color
description
- LOCTITE® EA 608 is a clear, 2-part, fast setting epoxy adhesive used in many applications where optical clarity and/or fast cure rates are needed. It bonds a variety of materials including metals and plastics.
features
- Clear
- Fast setting and cure rates
- Optical clarity
- Bonds a variety of metals and plastics
| Use With | Metal, Plastic |
| Container Size | 50 ml |
| Viscosity | 20000 mPa·s (cP) - 40000 mPa·s (cP) |
| Cure Type | Heat Cure, Room Temperature (Ambient) Cure |
| Color | Clear, Milky White, Amber |
| Weight | 0.21 LB |
| EAN or UPC | 79340830738 |

