- Adhesive
description
- LOCTITE® MR 5426 is a high-strength, high temperature spray adhesive designed for bonding foam, carpet, fabrics, plastics, rubber, etc. This is due to the high strength and temperature resistance of the product.
features
- Water resistant
- Resistant to extreme weather conditions
- Maintains high strength up to +170 °F (+77 °C)
- Dries clear
- VOC compliant
- Aerosol
| Container Size | 16.75 oz |
| Color | Clear |
| Container Type | Aerosol |
| Bond Time | 15 to 20 min |
| Weight | 1.45 LB |
| EAN or UPC | 79340373129 |
-
No Air Shipping


