- Blue Color
description
- LOCTITE® 220 is a blue, fluorescent, dimethacrylate ester acrylic threadlocker designed for the locking and sealing of threaded fasteners which require normal disassembly with standard hand tools. Particularly suitable for applications such as adjustment of set screws, small diameter or long engagement length fasteners, where easy disassembly is required without shearing the screw.
features
- Prevents loosening and leakage from shock and vibration
- Fluorescent
- Suitable where easy disassembly is required without shearing the screw
compliances
- MIL-S-46163A for existing designs
- ASTM D-5363
- CFIA
| Color | Blue |
| Fastener Size Range | 1/4 in or smaller |
| Cure Speed Fixture | 6 min |
| Temperature Range [Max] | 300 °F |
| Temperature Range [Min] | -65 °F |
| Strength | Low |
| Physical Form | Liquid |
| Cure Speed Full (Steel) | 24 h |
| Container Type | Bottle |
| Container Size | 10 mL |
| Recommended Primer | 7649 |
| Weight | 0.04 LB |
| EAN or UPC | 79340373884 |

