Skip to content Skip to navigation menu
1 oz Liquid Cyanoacrylate Adhesive

487920

1 oz Liquid Cyanoacrylate Adhesive
Item #100867841
  • Clear, Light Yellow, Dark Blue Color
1 oz Liquid Cyanoacrylate Adhesive
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Clear, Light Yellow, Dark Blue Color

description

  • LOCTITE® 4307 is designed for bonding applications that require very rapid fixturing, fillet cure or surface cure. The UV light cure properties facilitate rapid curing of exposed surface areas thereby minimizing blooming and providing an alternative to solvent borne accelerators. Suitable for use in the assembly of disposable medical devices.

features

  • One part - requires no mixing
  • Positive under UV light
Color Clear, Light Yellow, Dark Blue
Use With Metal, Plastic, Rubber
Fixture Time 5 Sec
Weight 0.09 LB
EAN or UPC 79340374416
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison