- Lubricant
description
- LOCTITE® LB 8423 is a translucent, thick silicone dielectric compound paste that facilitates and improves tune-ups. It prevents voltage leakage around electrical connectors thereby ensuring a strong spark in high energy ignition systems. Also an excellent lubricant on rubber, plastic and ceramic surfaces, it has an operating temperature range of -67 °F to +399.2 °F (-55 °C to +204 °C).
features
- Facilitates and improves tune-ups
- Prevents voltage leakage around any electrical connector
- Good high temperature properties, thus preventing spark plug boots fusing to spark plugs
- Excellent lubricant on rubber, plastic and ceramic surfaces
| Container Type | Tube |
| Physical Form | Paste |
| Water-Resistant | Yes |
| Application | Electrical |
| Temperature Range [Max] | 399 °F |
| Color | Translucent |
| Temperature Range [Min] | -67 °F |
| Container Size | 3 oz |
| Use With | Ceramic, Plastic, Rubber |
| Weight | 0.23 LB |
| EAN or UPC | 79340375352 |

