- Clear, Hazy Color
description
- LOCTITE® AA 3944 is a transparent to hazy, fluorescent, UV acrylic light cure adhesive liquid primarily designed for bonding plastic substrates where a flexible, tough bond is required. Its flexibility enhances the load bearing and shock absorbing characteristics of the bond area. It is suitable for the assembly of disposable medical devices, having Henkel's ISO 10993 Protocol.
features
- Qualified to Henkel's ISO 10993 Protocol for use in disposable medical devices
- Primarily designed for bonding plastic substrates where a flexible, tough bond is required
- Its flexibility enhances the load bearing and shock absorbing characteristics of the bond area
- Excellent adhesion to a wide variety of substrates including glass and most metals
| Color | Clear, Hazy |
| Use With | Glass, Metal |
| Elongation At Break | 86 % |
| Physical Form | Liquid |
| Cure Type | UV Cure |
| Technology | Acrylic |
| Standard | ISO 10993 |
| Weight | 0.1 LB |
| EAN or UPC | 79340382107 |

