- Anti-Seize Lubricant
| Type | General Purpose, Anti-Seize |
| Container Size | 1 lb |
| Temperature Range [Max] | 1800 °F |
| Temperature Range [Min] | -20 °F |
| Flash Point | 199 °F |
| Weight | 1.103 LB |
| EAN or UPC | 79340386044 |
| Type | General Purpose, Anti-Seize |
| Container Size | 1 lb |
| Temperature Range [Max] | 1800 °F |
| Temperature Range [Min] | -20 °F |
| Flash Point | 199 °F |
| Weight | 1.103 LB |
| EAN or UPC | 79340386044 |