- Anti-Seize Lubricant
| Temperature Range [Max] | 1800 °F |
| Temperature Range [Min] | -20 °F |
| Type | Anti-Seize |
| Container Size | 1 lb |
| Flash Point | 199 °F |
| Weight | 1.169 LB |
| EAN or UPC | 79340386204 |
| Temperature Range [Max] | 1800 °F |
| Temperature Range [Min] | -20 °F |
| Type | Anti-Seize |
| Container Size | 1 lb |
| Flash Point | 199 °F |
| Weight | 1.169 LB |
| EAN or UPC | 79340386204 |