- Tube Container Type
description
- Permanent Locking and Sealing of Threaded Fasteners
| Viscosity | 1800/5000 Thixotropic |
| For Fastener Dia. | Up to 3/4 in |
| Container Type | Tube |
| Begins To Harden | 10 min |
| Chemical Type | Dimethacrylate Ester |
| Application | Permanent Locking and Sealing of Threaded Fasteners |
| Weight | 0.176 LB |
| EAN or UPC | 79340386471 |

